Add More Items
View All Quick Selects
Below you can add an image for 'offset coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 6141631 Is A 3-1/2 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
Ready to ship from Phoenix: In Stock
Total Availability: In Stock
Phoenix Availability: Out Of Stock
Book Price
$439.05
Per 100
1" Deep Coupling
$2.43
Each
One Piece Quick Connect Coupling, Size 3/4 Inch, Length 1.856 Inches, Material Polycarbonate, Pack Of 100
Check local availability
$502.98
2" SS316 3 PC Coupling
$222.66
Stainless Steel 316 3 PC Coupling 2"
Per Foot
Cantex 5163381 Is A 3/4 In. Ez Flex Ent Coupling Used to Join Lengths Of Ex Flex Electrical Nonmetallic Tubing Together With Two Bell Ends
Available now at Gilbert: In Stock
Gilbert Availability: In Stock
$318.69
3/4 Inch Two-Piece Electrical Nonmetallic Tubing (Ent) Coupling. Material - Polycarbonate
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$412.34
1/2" Rigid Compression Couplings Steel Usa
$669.99
1-1/2 Al Coupling
$2,862.38
3/4 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
$2,249.44
2 Split Coupling
$381.61
Coupling, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 0.7068 In Length, 40 LB/100
$627.17
Unity 66C Connector, Screw Cover Type, Width: 6 In, 6 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
$8.98
1-1/2 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
$9,164.99
CP15 1 1/2" PVC Coupling Kraloy
$104.75
Coupling, 1-1/2 In Trade Size, 2.375 In Outside Diameter, 1.938 In Inside, 2.375 In Length, Gray, 0.1240 LB/Ea
Cantex 6141627 Is A 1-1/2 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
1-1/4" Rigid Set Screw Steel Coupling Usa
$17.26
CP12 1 1/4" PVC Coupling Kraloy
$75.06
Coupling, 1-1/4 In Trade Size, 2.125 In Outside Diameter, 1.688 In Inside, 2.125 In Length, Gray, 0.0980 LB/Ea
20
Popularity
Default